WHITE RUBBER WRAPPING TAPE
Natural rubber wrapping tape white
WRAPGTPE-RBR-WHITE-50MMX15MX3MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For adhering pipe splits and insulated joints in cooling and air conditioning systems
The colour white adds a smart appearance to the installation
Material | Closed cell foam based on synthetic rubber |
Colour | White |
Adhesive system | Self-adhesive |
Width | 50 mm |
Thickness | 3 mm |
Length of roll | 15 m |