WG-Fix screw, raised countersunk head
Screw anchor, WG-FIX, raised countersunk head
SCRDWL-HILO-WGFIX-AW20-(A2K)-6,3X45
Art.-no. 0189306345
EAN 4050641251725
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy assembly
- AW drive for longer bit service life, improved power transmission and no ejection forces
- Head variant raised countersunk head for easy and clean countersinking
- HiLo thread provides for increased over-turning torque
- High thread pitch enables fast screw-in speed.
Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.
Motion detector
Picture frame
Hand towel rail
Create the drill hole
Clean the drill hole
Screw in screw anchor
As soon as screw anchor makes firm contact, do not screw in further
Screw in screw anchor
As soon as screw anchor makes firm contact, do not screw in further
Datasheets(X)
- Suitable for use in clay brick, solid sand-lime brick and gypsum plasterboard
- For fastening curtain rails, baseboards, picture frames, bathroom and kitchen accessories etc.
![]() | |
Head type | Countersunk head |
Internal drive | AW20 |
Anchor diameter | 6.3 mm |
Anchor length (l) | 45 mm |
Max. attachment height (d a) | 16 mm |
Material | Steel |
Surface | Zinc plated |
Nominal drill-bit diameter (d 0) | 4 mm |
Drill hole depth (h 1) | 35 mm |
Through-hole in the component to be connected (d f) | 6.5 mm |
| Performance data | |||
| Anchor diameter [mm] | 6,3 | ||
| Recommended working load | Clay brick, Mz | Frec. [kN] | 0,23 |
| Solid sand-lime brick, KSV | 0,43 | ||
| Gypsum plasterboard d ≥ = 9.5 mm | 0,01 | ||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
