Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/PcOnJt18XHA

WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM - 1
WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM - 2
WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM - 3
WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM - 4
WG-Fix screw, pan head - SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM - 5

WG-Fix screw, pan head

Screw anchor WG-FIX pan head
SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM

Art.-no. 018936330

EAN 4045989811298

-,--
price per selected packing unit
| Individual prices for customers after login
WG-Fix screw, pan head

Art.-no. 018936330

-,--
price per selected packing unit
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal screw anchor with panhead for quick and easy fastening in solid stone and gypsum plasterboard
  • Quick and simple fitting

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Pan head head version for contact over a large area

  • HiLo thread for elevated over-torque

  • High thread pitch allows fast screw insertion
Notice

Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.

Application area
Motion detector
Picture frame
Hand towel rail

Create the drill hole

Clean the drill hole

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for use in clay brick, solid sand-lime brick and gypsum plasterboard

  • For fastening curtain rails, baseboards, picture frames, bathroom and kitchen accessories, etc.

Head type

Pan head

Internal drive

AW20

Anchor diameter

6.3 mm

Anchor length (l)

30 mm

Max. attachment height (d a)

2.5 mm

Material

Steel

Surface

Zinc plated

Nominal drill-bit diameter (d 0)

4 mm

Drill hole depth (h 1)

35 mm

Through-hole in the component to be connected (d f)

6.5 mm

Performance data
Anchor diameter [mm] 6,3
Recommended working load Clay brick, Mz Frec. [kN] 0,23
Solid sand-lime brick, KSV 0,43
Gypsum plasterboard d ≥ = 9.5 mm 0,01
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D4-L75-WL39MM

Drills through virtually any material
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information