WFKuS-EM-F-105-H0 Comfort XQ®+ flexible electrical conduit with low-friction inner coating
Conduit WFKuS-EM-F-105-H0 ComfortXQ+
CND-ARMED-(WFKUS-EM-F-105-H0+)-RED-EN20
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50014.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/616615720.jpg)
Register now and access more than 125,000 products
- Additional plastic sheath
- PVC free
- Saves time when feeding or inserting cables and lines
- Enables easy cable pulling, even over longer distances
- One-person installation
- Reduced costs thank to quicker installation times
Film packaging for quicker removal.
VDE 0605 and DIN EN 61386-22
Datasheets(X)
High temperature resistance up to 105°C: Suitable for concrete types with chemical additives (e.g. anti-freeze, setting accelerators) which produce a higher setting temperature.
Colour | Red |
Outer diameter | 20 mm |
Internal diameter | 13.8 mm |
Design | Coated |
Classification code for electrical conduit | 33432 |
Load force at 5 cm | 750 N |
Impact resistance at 100 mm | 2 kg |
Min./max. temperature conditions | -25 to 105 °C |
Material | Polyolefin |
Flame-retardant | Yes |
Halogen-free | Yes |
Silicone-free | Yes |
Ultraviolet resistance | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!