Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WE system workshop trolley, XXL

WE system workshop trolley, XXL
WRKSHPTRLY-WE-SYS-XXL-WOODPLATE

Art.-no. 0962639086

EAN 4056807744438

-,--
price per selected packing unit
| Individual prices for customers after login
WE system workshop trolley, XXL

Art.-no. 0962639086

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extremely spacious workshop trolley for professional use in workshops. In system dimension 12.8, suitable for foam and tray inserts as well as system boxes from the system world.

Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving

  • Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.
System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 086 and 0962 639 0871-6
7-8
Application area
Insert with tool and small parts assortments as well as system boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WE8 XXL system

Colour

Traffic red RAL 3020

Surface

Powder-coated

Material

Sheet steel

Width x depth x height (external dimension)

1200 x 510 x 1030 mm

Drawer design

6 drawers, W 1005 x D 463 x H 65 mm, 2 drawers, W 1005 x D 463 x H 131 mm

Pullout type

Ball-bearing

Load capacity of drawer

35 kg

Number of drawers

8 PCS

Number of rolls

4 PCS

Load capacity

500 kg

Material of worktop

Wood panel

Product weight (per item)

101500.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Non-slip mat for workshop trolley drawers

NONSLPMAT-(F.WRKSHPTRLY-SYS-12.8)

For the drawers of the workshop trolleys in the respective system dimensions
x 1 pcs
Flat divider set for workshop trolleys with system dimensions 12.8

SEPPLT-(F.WRKSHPTRLY-SYS-12.8)-FL

Flat drawer partition elements for organised storage of tools and small parts
x 1 pcs
High divider set for workshop trolleys in system dimension 12.8

SEPPLT-(F.WRKSHPTRLY-SYS-12.8)-H

High drawer partition elements for organised storage of tools and small parts
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Steering roller with brake for WE XXL workshop trolleys

CSTR-SERIES-SYS-XXL-SWIVEL-WHEEL

x 1 pcs
Fixed castor for WE XXL workshop trolleys

SP-WE-SERIES-SYS-XXL-FIXED-WHEEL

x 1 pcs
Lock for WE XXL workshop trolleys

SP-WE-SERIES-SYS-XXL-LOCK

x 1 pcs
Rubber mat for workshop trolleys

SP-WE-SERIE-SYS-XXL-RUBBER-MAT

x 1 pcs
Wooden panel for workshop trolleys

SP-(WE-SERIES)-SYS-XXL-WOODENPLATE

x 1 pcs
Extension for WE XXL workshop trolleys

SP-WE-SERIES-SYS-XXL-RAILS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information