Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WE system workshop trolley

WE system workshop trolley
WRKSHPTRLY-WE-SYS-8-BLACK

Art.-no. 0962639083
EAN 4056807744261
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
Solid, spacious workshop trolley with numerous practical details. In system dimension 8.8, suitable for foam and tray inserts as well as system boxes from ORSY® System World.

Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.


Convenient movement of the workshop trolley thanks to the sturdy side handle

System grid dimensions for drawers
Art. no.DrawerGrid dimensions
0962 639 060 to 0962 639 0631-3
4-6
0962 639 070 to 0962 639 0731-5
6-7
0962 639 080 to 0962 639 0831-7
8
Application area
Insert with tool assortments
Insert with tool and small part assortments
Insert with tool and small parts assortments as well as system boxes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WE8 system

Colour

Signal black RAL 9004

Surface

Powder-coated

Material

Sheet steel

Width x depth x height (external dimension)

850 x 545 x 1055 mm

Drawer design

7 drawers, W 674 x D 463 x H 71 mm
1 drawer W 674 x D 463 x H 156 mm

Pullout type

Full extension
Ball-bearing

Load capacity of drawer

35 kg

Number of drawers

8 PCS

Number of rolls

4 PCS

Load capacity

500 kg

Material of worktop

Rubber mat

Product weight (per item)

60000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Flat divider set For workshop trolley 8.8

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.8)-FL

Flat drawer partition elements for clear organisation of tools and small parts for workshop trolley Basic 8.8/system workshop trolley WE
x 1 pcs
High divider set For workshop trolley 8.8

SEPPLT-(F.WRKSHPTRLY-BAS/PRO-8.8)-H

High drawer partition elements for clear organisation of tools and small parts for workshop trolley Basic 8.8/system workshop trolley WE
x 1 pcs
Non-slip mat for workshop trolleys

NONSLPMAT-(F.WRKSHPTRLY-BAS-8.8)

For drawers of workshop trolleys Basic 8.4/8.8 and Pro 8.4/WE
x 1 pcs
Lock with 2 keys For WE-series workshop trolleys

LOK-(F.WRKSHPTRLY-WE-0962636005/06/07)

x 1 pcs
Side can holder For workshop trolleys

CANHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD-BLCK

For organised storage of chemical canisters for Basic/Pro workshop trolleys
x 1 pcs
Side impact screwdriver holder For workshop trolleys

IMPWRNCHHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

Side-mounted impact screwdriver holder for organised storage of various impact screwdrivers and cordless screwdrivers on workshop trolleys, Basic/Pro
x 1 pcs
Side tool holder For workshop trolleys

SCRDRIVHOLD-(F.WRKSHPTRLY-BAS/PRO)-SD

For clear organisation of screwdrivers, keys and pliers for workshop trolleys, Basic/Pro
x 1 pcs
SIDE PAPER ROLL HOLDER FOR WORKSHOP TROLLEYS

PAPROLLHOLD-(F.WRKSHPTRLY-BAS/PRO)

Robust paper roll holder for Basic 8.4/8.8 and Pro 8.4 workshop trolleys
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
Spare parts for this product:
Lock with 2 keys For WE-series workshop trolleys

LOK-(F.WRKSHPTRLY-WE-0962636005/06/07)

x 1 pcs
Steering roller with and without brake for WE series workshop trolleys

CSTR-(F.WRKSHPTRLY-WE)-W.BRK

x 1 pcs
Steering roller with and without brake for WE series workshop trolleys

CSTR-(F.WRKSHPTRLY-WE)-W.BRK

x 1 pcs
Fixed castor For WE series workshop trolleys

FIXCSTR-(F.WRKSHPTRLY-WE)