WE system workshop trolley
WE system workshop trolley
WRKSHPTRLY-WE-SYS-7-BLUE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.
Convenient movement of the workshop trolley thanks to the sturdy side handle
System grid dimensions for drawers | ||
Art. no. | Drawer | Grid dimensions |
0962 639 060 to 0962 639 063 | 1-3 | ![]() |
4-6 | ![]() | |
0962 639 070 to 0962 639 073 | 1-5 | ![]() |
6-7 | ![]() | |
0962 639 080 to 0962 639 083 | 1-7 | ![]() |
8 | ![]() |
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/18358084.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/18358083.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/18358082.jpg)
Datasheets(X)
Type description | WE7 system |
Colour | Gentian blue RAL 5010 |
Surface | Powder-coated |
Material | Sheet steel |
Width x depth x height (external dimension) | 850 x 545 x 1055 mm |
Drawer design | 5 drawers W 674 x D 463 x H 71 mm |
Pullout type | Full extension |
Load capacity of drawer | 35 kg |
Number of drawers | 7 PCS |
Number of rolls | 4 PCS |
Load capacity | 500 kg |
Material of worktop | Rubber mat |
Product weight (per item) | 81000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!