WE 12.8 top box for system workshop trolley
Workshop trolley attachment WE 12.8
ATTCH-WRKSHPTRLY-WE-SYS-12.8-RAL3020
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes from the ORSY® System World.
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock prevents tipping. Only one drawer can be opened at a time
Datasheets(X)
Suitable for workshop trolley | WE 12.8 |
Width | 550 mm |
Height | 353.75 mm |
Material | Sheet steel |
Colour | Traffic red RAL 3020, structured |
Product weight (per item) | 47.300 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!