Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WE 12.8 system workshop trolley

System workshop trolley WE 12.8
WRKSHPTRLY-WE-SYS-12.8-WOODPLATE-RAL7016

Art.-no. 0962639407
EAN 4099618286438
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
Extremely robust and spacious workshop trolley in Würth system dimensions 12.8, for professional use in workshops

Würth system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes of the ORSY® system.



Convenient movement of the workshop trolley thanks to the sturdy side handle



Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite grey RAL 7016 structured

Surface

Powder-coated

Material

Sheet steel

Width x depth x height (external dimension)

1195 x 550 x 991 mm

Drawer design

5 drawers, W 1009 x D 464 x H 65 mm
2 drawers, W 1009 x D 464 x H 144 mm

Pullout type

Full extension
Ball-bearing

Load capacity of drawer

45 kg

Number of drawers

7 PCS

Colour of drawer

Jet black RAL 9005, structured

Number of rolls

4 PCS

Design of the rolls

2 swivel castors with brake (D: 125 mm)
2 fixed castors without brake (D: 125 mm)

Load capacity

450 kg

Material of worktop

Wood panel

Product weight (per item)

97.400 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
WE 12.8 top box for system workshop trolley

ATTCH-WRKSHPTRLY-WE-SYS-12.8-RAL7016

Extremely robust and spacious top box for workshop trolley in Würth system dimensions 12.8, for professional use in workshops.
x 1 pcs
Pegboard for WE 12.8 system workshop trolley

PERFPLT-WRKSHPTRLY-WE12.8

For a clear overview and space-saving storage of tools, small parts and other working materials