WE 12.8 system workshop trolley
System workshop trolley WE 12.8
WRKSHPTRLY-WE-SYS-12.8-RBRMAT-RAL7016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Würth system dimensions allow the drawers to be equipped with all foam and tray inserts as well as system boxes of the ORSY® system.
Convenient movement of the workshop trolley thanks to the sturdy side handle
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion
- Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time
Datasheets(X)
Colour | Anthracite grey RAL 7016 structured |
Surface | Powder-coated |
Material | Sheet steel |
Width x depth x height (external dimension) | 1195 x 550 x 991 mm |
Drawer design | 5 drawers, W 1009 x D 464 x H 65 mm |
Pullout type | Full extension |
Load capacity of drawer | 45 kg |
Number of drawers | 7 PCS |
Colour of drawer | Jet black RAL 9005, structured |
Number of rolls | 4 PCS |
Design of the rolls | 2 swivel castors with brake (D: 125 mm) |
Load capacity | 450 kg |
Material of worktop | Rubber mat |
Product weight (per item) | 97.400 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!