WC thumbturn cylinder The CK glass door lock can be upgraded to the WC/bathroom version with the thumbturn cylinder
WC thumbturn cylinder
AY-PRFLCYL-FITT-WC-KN-(A2/OPT)-26X17MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Outside equipped with an emergency opening
Easy opening is possible from the outside using a screwdriver or coin
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For glass doors
Area of application | Private area |
Suitable for | Glass doors |
Material of profile-cylinder | Brass |
Surface | A2 appearance |
Gloss level of the profile-cylinder | Matt |
External length x internal length | 17 x 26 mm |
Length | 43 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Included in delivery | 1 x knob cylinder, 1 x M5 screw |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!