WC/bathroom door mortise lock, class 2
WC/bathroom door mortise lock, whisper lock cl. 2
MORTSLOK-CL2-WC-DIN/R-SST-(SOFT)-20MM
Art.-no. 0688502665
EAN 4048539259083
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Zinc plated, closed lock housing with fitting openings
- Noise-suppressing latch so that the door can be closed quietly
- Lock case support in handle area
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking
- Locks via the square bolt
Does not include striker plate.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for rebated WC and bathroom doors.
![]() | |
Door lock class | 2 |
Lock type | WC/bathroom |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 55 mm |
Distance (from handle to lock) | 78 mm |
Door-lock hub | 8 mm |
Square bar | 8 mm |
DIN direction | DIN R |
Latch lock bolt throw | Single-turn 10mm |
Colour of face plate | Stainless steel coloured |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Gloss level of face plate | Matt |
Material of face plate | Stainless steel |
Material of catch bolt | Die-cast zinc with plastic insert |
Material of bar | Die-cast zinc |
Material of door-lock hub | PA - Polyamide |
Material of square bar | PA - Polyamide |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 144 mm |
Lock-case width | 81 mm |
Lock-case thickness | 15.2 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 2 | M | 4 | 0 | 0 | B | 1 | B | G | 2 | 0 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
