Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WB10 wallbox tester

Wallbox tester WB10
WLBOXTEST-WB10

Art.-no. 5634006101

EAN 4099618993350

-,--
price per selected packing unit
| Individual prices for customers after login
WB10 wallbox tester

Art.-no. 5634006101

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quickly check the most important charging station functions
  • Power supply via TYPE 2 socket

  • Phase display via 3 LEDs (L1, L2, L3)

  • Simulation of vehicle states A, B and C
Notice

The wallbox tester simulates a vehicle that is ready to charge, checks the plug lock and also displays the active phases on an LED display.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Functionality check of TYPE-2 charging stations/wallboxes

  • Can be used on all common wallboxes, with or without a permanently connected cable

IP protection class

IP 21

Min./max. operating temperature

0 to 40 °C

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information