WAPS® monitor column
Workplace WAPS monitor column
WAPS-MONITORSAEULE-155X155X1810MM
Art.-no. 1967702677
EAN 4068363732378
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Manufactured from the Würth WAPS® aluminium profile system
- Manufactured from the Würth WAPS® aluminium profile system
- Base plate 155 x 155 mm with 4x option for ground anchoring
- Profile grid 80 x 80 mm incl. cable channel grid 40 x 80 mm on the back with two cable ducts
- 1x 4-axis monitor swivel arm
- 1x single keyboard swivel arm
- 1x CLIP-O-FLEX® tray keyboard
Product information
Datasheets(X)
Length | 155 mm |
Width | 155 mm |
Height | 1810 mm |
Material | Aluminium / aluminium |
Surface | Anodised |