W6X profile short cylinder
Profile short cylinder W6X
PRFLCYL-W6X-S-6PIN-GS1-(NI)-28X31MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reversible keys with recesses on both sides, no sharp-edged cuts
- It does not matter which way the key shaft is inserted when it is inserted horizontally
- 6 active holds per cylinder side
- Special pins provide increased resistance to picking and tampering
- Long key stem
- Large number of different locking systems
Not suitable for use in fire protection closures.
Dimensions are not binding. Subject to technical changes.
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | WX 00173 |
External length x internal length (A / B ) | 28 x 31 mm |
Length (C) | 59 mm |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Emergency and danger function (lockable on both sides) | No |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2005, DIN 18252 |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt