Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W6X profile half cylinder

Profile half cylinder W6X
PRFLCYL-W6X-H-6PIN-ML-(NI)-30X10MM

Art.-no. 0687680001

EAN 4062856419890

-,--
price per selected packing unit
| Individual prices for customers after login
W6X profile half cylinder

Art.-no. 0687680001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

6-pin system reversible key for doors that are only closed on one side
  • Reversible keys with recesses on both sides, no sharp-edged cuts

  • It does not matter which way the key shaft is inserted when it is inserted horizontally

  • 6 active holds per cylinder side

  • Special pins provide increased resistance to picking and tampering

  • Long key stem

  • Large number of different locking systems

Dimensions are not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of closure

Keyed different

Emergency and danger function (lockable on both sides)

No

External length x internal length (A / B )

30 x 10 mm

Length (C)

40 mm

Construction type

Compact

With anti-drilling device

Yes

Material

Brass

Surface

Nickel plated

Gloss level

Matt

Material of keys

Brass

Surface of the key

Nickel plated

Number of keys

3 PCS

Standards

EN 1303:2015, DIN 18252

Fire protection certified

Yes

Classification key in accordance with DIN EN 1303:2015
1 6 0 B 0 C 5 A
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PZ screwdriver with round shank

SCRDRIV-PZ2X100

Brushed chrome-plated shank and 2-component handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Profile cylinder measuring key, type A

MRSEWRNCH-F.PRFLCYL-TYPA-ZD-SHRT

For measuring half, double or thumbturn profile cylinders and key switches on garage doors
x 1 pcs
Lock cylinder spray

CLOSCYLSPR-CARDBOARD-50ML

For the care of all types of locks
Blank key For bearing cylinder W6X

AY-KEYBLANK-PRFLCYL-W6X-BEARCYL

Key blanks for customers who want to duplicate keys
x 1 pcs
Spare key according to key number for W6X

KEY-BY-KEY-NUMBER-6PIN-W6X

Individual skeleton key
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information