W6X profile half cylinder
Profile half cylinder W6X
PRFLCYL-W6X-H-6PIN-GS1-(NI)-50X10MM
Art.-no. 0687681005
EAN 4062856419692
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reversible keys with recesses on both sides, no sharp-edged cuts
- It does not matter which way the key shaft is inserted when it is inserted horizontally
- 6 active holds per cylinder side
- Special pins provide increased resistance to picking and tampering
- Long key stem
- Large number of different locking systems
Dimensions are not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Closure | GS 1 |
Key number | WX 00173 |
Emergency and danger function (lockable on both sides) | No |
External length x internal length (A / B ) | 50 x 10 mm |
Length (C) | 60 mm |
Construction type | Compact |
With anti-drilling device | Yes |
Material | Brass |
Surface | Nickel plated |
Gloss level | Matt |
Material of keys | Brass |
Surface of the key | Nickel plated |
Number of keys | 3 PCS |
Standards | EN 1303:2015, DIN 18252 |
Fire protection certified | Yes |
| Classification key in accordance with DIN EN 1303:2015 | |||||||
| 1 | 6 | 0 | B | 0 | C | 5 | A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
