Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W6RK half cylinder for keyed-alike original systems

Half cylinder W6RK system keyed alike
HALFCYL-W6RK-KD-KA-1STSYS-(NI)-31X10MM

Art.-no. 5688040001

EAN 4054458673824

-,--
price per selected packing unit
| Individual prices for customers after login
W6RK half cylinder for keyed-alike original systems

Art.-no. 5688040001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

All cylinders are locked with the same key, and each customer receives their own protected keyed-alike lock
  • Due to the reversible key, which has grooves and milled recesses on both sides, it can be easily and conveniently inserted into the lock cylinder in both directions

  • The integrated drill protection in each cylinder provides additional protection

  • Three strong nickel silver keys are supplied with each cylinder

  • The cylinders feature a compact design

  • Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications

  • A security card (proof of ownership) is provided with each system

  • Easy to use without locking diagram via article number
Notice

Locking systems are special-order products. The customer does not have the right to return or exchange the product.



The delivery time is approx. 6-10 working days.



Additional keys for the original system can be ordered using art. no. 5688040820.



Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented via the configurator

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of closure

Keyed alike

External length x internal length

31 x 10 mm

Length

41 mm

Emergency and danger function (lockable on both sides)

No

Material

Brass / steel

Surface

Nickel plated

Gloss level

Matt

Material of keys

Nickel silver

Number of keys

3 PCS

Standards

EN 1303:2005, DIN 18252

Classification key according to EN 1303:2005
1 6 0 0 0 A 5 1*)
*) Since the tested locking cylinder does not have built-in core extraction protection, attack resistance class 1/BZ is achieved only when combined with a security door fitting in accordance with EN 1906 or DIN 18257 with built-in core extraction protection.
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Additional W6RK key for keyed-alike original systems

ADDKEY-W6RK-F.LOKSYS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information