W10KG half cylinder for keyed-alike original systems
Half cylinder W10KG locking system, keyed alike
HALFCYL-W10KG-KD-KA-1STSYS-(NI)-40X10MM
Art.-no. 5688060003
EAN 4054458680976
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Würth-trademarked profile
- Locking technology: 9 solid tumblers pressure-mounted on the lock side, offset in two rows, axially aligned to central axis and 1 spring-mounted ball deflection pin
- Domed core head with horizontal core head groove for force-fit transfer of torques when opening and closing
- Improved boring and drilling protection due to centrally positioned carbide pins in the cylinder housing and cylinder core
- Three strong nickel silver keys are supplied with each cylinder
- Each system in an order (half, double or thumbturn cylinder) is unique and is manufactured to customer specifications
- A security card (proof of ownership) is provided with each system
- Easy to use without locking diagram via article number
All article numbers included in an order from the W 10 KG system are delivered with identical locking. Each new order comes with a new keyed-alike lock.
The locking channel of the cylinder is positioned eccentrically and cannot be used for all security door fittings with cylinder covers.
Locking systems are special-order products! The customer does not have the right to return or exchange the product.
Subsequent and replacement deliveries are only possible when proof of ownership (security card) is presented to the fitting centre.
Delivery time: approx. 6-10 working days
Additional keys for the original system can be ordered using art. no. 5688060820.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Type of closure | Keyed alike |
Design | 10-pin |
Construction type | Compact |
With anti-drilling device | Yes |
Locking lug | 8-way adjustable |
External length x internal length | 40 x 10 mm |
Length | 50 mm |
Emergency and danger function (lockable on both sides) | No |
Tumbler level | 2 |
Tumbler active | 9 |
Tumbler passive | 1 |
Comfort | 6 |
Cylinder security | 6 |
Key security | 6 |
Material | Brass / steel |
Surface | Nickel plated |
Gloss level | Glossy |
Material of keys | Nickel silver |
Number of keys | 3 PCS |
Fire protection certified | No |
Patent protection up to and including calendar year | 2026 |
Standards | EN 1303:2005, DIN 18252 |
| Classification key according to EN 1303:2005 | |||||||
| 1 | 6 | 0 | 0 | 0 | C | 6 | 2*) |
| *) Since the tested locking cylinder does not have built-in core extraction protection, attack resistance class 1/BZ is achieved only when combined with a security door fitting in accordance with EN 1906 or DIN 18257 with built-in core extraction protection. | |||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
