W Z1 battery-powered LED torch
Rechargeable-battery LED torch W Z1
TRCH-BTRY-Z1-LED-EX/PROTECTED
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48451.jpg)
Register now and access more than 125,000 products
Robust design
Designed for the toughest of conditions
Offers maximum safety and reliability
Protective cap with magnetic holder
Protected against deep discharge and can be charged continuously
ATEX category 2/CENELEC classification zone 1
Explosive atmosphere is frequently present (10 - 1000 hours per year)
II 2 G Ex ib IIC T4, II 2 D Ex ibD 21 T 135°C
Datasheets(X)
Light intensity | 120 cd |
Adjustable focus | No |
Lighting range | 50 m |
Luminous period | 12 h |
Charging time | 12 h |
IP protection class | IP 65 |
Protection class lamp | Protection class II/protective insulation |
Type of rechargeable battery/battery | NiMH |
Nominal voltage | 4.8 V/DC |
Rechargeable battery/battery capacity | 550 mAh |
Min./max. charging voltage | 120-230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 135 x 48 x 48 mm |
Material | Plastic |
Plug type | C |