W-VD-A anchor rod high corrosion resistance (HCR) steel
Anchor rod W-VD-A/HCR
ANC-(W-VD-A/HCR)-HCR-35-M12X160
Art.-no. 5916412160
EAN 4050641969767
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Anchor rod with point angle and hexagon socket (makes rotation-impact insertion possible with cartridge system)
The anchor rod is covered by the following approvals:
- Bonded anchor capsule system W-VD, Option 8: ETA-06/0074
- Bonded anchor glass capsule W-VPZ, Option 1: ETA-21/0168
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1: ETA-17/0127
- Injection system ALLROUNDER WIT-VM 250, Option 1: ETA-12/0164
- Injection system WIT-Nordic, Option 1: ETA-12/0164
- Injection system PURE EPOXY WIT-PE 1000, Option 1: ETA-19/0543
- Injection system WIT-PE 500, Option 1: ETA-09/0040
- Injection system BASIC WIT-PM 200, Option 7: ETA-12/0569
Datasheets(X)
The anchor rod can be used for the following capsule and injection systems:
- Bonded anchor capsule system W-VD, Option 8 - uncracked concrete
- Bonded anchor glass capsule W-VPZ, Option 1 - cracked and uncracked concrete
- Injection system CONCRETE-MULTI WIT-UH 300, Option 1 - cracked and uncracked concrete
- Injection system ALLROUNDER WIT-VM 250, Option 1 - cracked and uncracked concrete
- Injection system WIT-Nordic, Option 1 - cracked and uncracked concrete
- Injection system PURE EPOXY WIT-PE 1000, Option 1 - cracked and uncracked concrete
- Injection system WIT-PE 500, Option 1 - cracked and uncracked concrete
- Injection system BASIC WIT-PM 200, Option 7 - uncracked concrete
W-VD-A/HCR (HCR highly corrosion-resistant steel) can be used in areas where there is a very high risk of corrosion (e.g. indoor swimming pool atmosphere, road tunnels, poorly ventilated car parks or parts that are immersed in seawater or in coastal atmospheres)
Type description | W-VD-A/HCR |
Metric anchor diameter | M12 |
Property class | 70 |
Attachment height (t fix) | 35 mm |
Anchor length (l) | 160 mm |
Effective anchoring depth (h ef) | 110 mm |
Nominal drill-bit diameter cartridge system (d 0) | 14 mm |
Nominal drill-bit diameter injection system (d 0) | 14 mm |
Drill hole depth (h 0) | 110 mm |
Approval | ETA-06/0074, ETA-05/0034, ETA-09/0040, ETA-12/0164, ETA-12/0569, ETA-17/0127 |
Material | High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7 |
Surface | Plain |