W-UR F plastic frame fixing
Plastic frame anchor W-UR F 8VM steel zp pan head
ANC-(W-UR/VM)-PLA-AW30-(A2K)-10-8X80
Art.-no. 0912818803
EAN 4056807792965
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Anchor diameter | 8 mm |
Anchor length (l) | 80 mm |
Max. attachment height (t fix) | 10 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Through-hole in the component to be connected (d f) | 8.5 mm |
Attachment height (t fix 1) | 30 mm |
Screw diameter | 6 mm |
Screw length | 95 mm |
Material of screw | Steel |
Internal drive | AW30 |
Surface of the screw | Zinc plated |
Head type | Pan head |
Approval | ETA-08/0190 |
Type description | W-UR F 8, pan head screw |