Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-TEC® INSERT COIL — universal screw-in tool

Manual/power screw-in tool
SCRINTL-HELCINRT-PWR/MAN-ST-M8/M9

Art.-no. 4625000127

EAN 4046777804690

-,--
price per selected packing unit
| Individual prices for customers after login
W-TEC® INSERT COIL — universal screw-in tool

Art.-no. 4625000127

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool for screwing in W-TEC® Insert Coil wire thread inserts manually and mechanically
Universal tool with depth-stop locking ring for processing W-TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for thread insert

M8, M9

Length

100 mm

Material

Steel

Adapter type

Square-cut

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information