Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-TEC® INSERT COIL — universal screw-in tool

Manual/power screw-in tool
SCRINTL-HELCINRT-PWR/MAN-ST-M12/M13

Art.-no. 4625000138
EAN 4046777804713
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
Tool for screwing in W-TEC® Insert Coil wire thread inserts manually and mechanically
Universal tool with depth-stop locking ring for processing W-TEC® Insert Coil wire thread inserts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for thread insert

M12
M13

Length

100 mm

Material

Steel

Adapter type

Square-cut

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information