W-TEC® INSERT COIL — tang break-off tool
Tang break-off tool
TANGBREAKTL-(HELCINRT-M8)-ST-100MM
Art.-no.
4625000210
EAN 4046777884111
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Tool for breaking off drive tangs from wire thread inserts.
Standard range of application up to M12. For larger dimensions, the wire thread insert drive tang can be broken using pointed pliers.
Product information
Datasheets(X)
InstructionsThe wire thread insert drive tang is broken off by tapping the tang break-off tool lightly.
Suitable for thread insert | M8 |
Length | 100 mm |
Material | Steel |