Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-TEC® INSERT COIL — tang break-off tool

Tang break-off tool
TANGBREAKTL-(HELCINRT-M5)-ST-100MM

Art.-no. 4625000208
EAN 4046777884098
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
Tool for breaking off drive tangs from wire thread inserts.
Standard range of application up to M12. For larger dimensions, the wire thread insert drive tang can be broken using pointed pliers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe wire thread insert drive tang is broken off by tapping the tang break-off tool lightly.

Suitable for thread insert

M5

Length

100 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information