Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-TEC® INSERT COIL — tang break-off tool

Tang break-off tool
TANGBREAKTL-(HELCINRT-M5)-ST-100MM

Art.-no. 4625000208

EAN 4046777884098

-,--
price per selected packing unit
| Individual prices for customers after login
W-TEC® INSERT COIL — tang break-off tool

Art.-no. 4625000208

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool for breaking off drive tangs from wire thread inserts.
Standard range of application up to M12. For larger dimensions, the wire thread insert drive tang can be broken using pointed pliers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsThe wire thread insert drive tang is broken off by tapping the tang break-off tool lightly.

Suitable for thread insert

M5

Length

100 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information