W-SLB system storage box with coupling function
System storage box, stackable, W-SLB
SYSSTRGBOX-STCK-SZ2-GRAU
Art.-no. 5581211100
EAN 4061975271662
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Boxes are stackable without risk of slipping and lock together
- Different storage box sizes can be stacked on top of each other
- Reinforced construction for a high load carrying capacity
- Recessed handles allow for easy carrying
- Smooth inner walls for easy removal of tools
- Recess for strapping band and safety seal
- Includes robust viewing window with tilt function and locking rib
- Wide range of accessories
Datasheets(X)
![]() | |
Type description | Size 2 |
Length x width x height | 316 x 234 x 141 mm |
Material | PP - Polypropylene |
Colour | Traffic grey B RAL 7043 |
Internal length (L1) | 272 mm |
Length (L2) | 316 mm |
Internal width (B1) | 200 mm |
Width (B2) | 234 mm |
Interior height (H1) | 114 mm |
Height (H2) | 141 mm |
SP-COUPLING-ELEMENT-SZ2
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
