W-SL spacer clip
Spacer clip W-SL
SPCECLIP-F.SPRT-(W-SL)-U80/U100
Art.-no. 086230301
EAN 4056807331188
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Option of push-through installation guaranteed
Distance therefore fixed at 16 mm
Datasheets(X)
Safeguarding of profile cross section of two W-SL carriers in defined distance range
![]() | |
Length (L) | 16 mm |
Width (B) | 30 mm |
Height (H) | 71 mm |
Material thickness (t) | 1.5 mm |
Distance 1 (A) | 41 mm |
Diameter (ØD) | 17 mm |
Suitable for W-SL carrier | U100, U80 |
Surface | Batch hot dip galvanized |
Material | Structural steel, 1.0037 |
Product weight (per item) | 0.039 g |
