W-SL lug 50

Lug 50 W-SL
W-SL LASCHE 50 0,50M FSV E-03-20-08-04

Art.-no. 0862996860

Prices for customers after login

W-SL lug 50

Art.-no. 0862996860

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Würth Catalogue(X)

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Length (L)

600 mm

Width (B)

80 mm

Thickness (t)

16 mm

Bore diameter (RL)

18.3 mm

Distance 1 (A)

25 mm

Hole distance (LA)

50 mm

Material

Steel

Surface

Batch hot dip galvanized

Product weight (per item)

5700 g

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information