Lug 50 W-SL
W-SL LASCHE 50 0,40M GRU E-03-20-08-07
Prices for customers after login
Register now and access more than 125,000 products
Würth Catalogue(X)
Datasheets(X)
CAD Data (available after login)
Certificates/Documents(X)
![]() | |
Length (L) | 400 mm |
Width (B) | 80 mm |
Thickness (t) | 16 mm |
Bore diameter (RL) | 18.3 mm |
Distance 1 (A) | 25 mm |
Hole distance (LA) | 50 mm |
Material | Steel |
Surface | Primed |
Product weight (per item) | 3800 g |