W-SL lug 50
Lug 50 W-SL
W-SL LASCHE 50 0,40M FSV E-03-20-08-01
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 400 mm |
Width (B) | 80 mm |
Thickness (t) | 16 mm |
Bore diameter (RL) | 18.3 mm |
Distance 1 (A) | 25 mm |
Hole distance (LA) | 50 mm |
Material | Steel |
Surface | Batch hot dip galvanized |
Product weight (per item) | 3800 g |