W-SL end flange, crosswise
End flange W-SL, crosswise
W-SL STIRN FLA LAS Q FSV E-03-0013-08-01
Art.-no. 0862995250
EAN 4049557177113
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 150 mm |
Width (B) | 100 mm |
Material thickness (t) | 12 mm |
Profile length (LP) | 150 mm |
Profile width (BP) | 80 mm |
Profile thickness (tp) | 16 mm |
Elongated hole length (LL1) | 25 mm |
Elongated hole width (LB1) | 18.3 mm |
Hole distance (LA) | 97.5 mm |
Distance 1 (A) | 21 mm |
Elongated hole length 2 (LL2) | 108 mm |
Elongated hole width 2 (LB2) | 18.3 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Product weight (per item) | 3000.000 g |
