W-SL end flange, Uni
End flange W-SL Uni 1
W-SL STIRN FLA LAS U FSV E-03-0011-08-01
Art.-no. 0862995350
EAN 4049557177137
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 280 mm |
Width (B) | 280 mm |
Material thickness (t) | 12 mm |
Profile length (LP) | 150 mm |
Profile width (BP) | 80 mm |
Profile thickness (tp) | 16 mm |
Elongated hole length (LL1) | 53 mm |
Elongated hole width (LB1) | 18.3 mm |
Hole distance (LA) | 50 mm |
Bore diameter (RL1) | 14.2 mm |
Bore diameter 2 (RL2) | 18.3 mm |
Distance 1 (A) | 50 mm |
Elongated hole length 2 (LL2) | 92 mm |
Elongated hole width 2 (LB2) | 18.3 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Product weight (per item) | 8900.000 g |
