W-SL connector lock bar 80
Connector W-SL lock bar 80
W-SL VERB RSTIEL 80 FSV E-03-0018-08-01
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333432.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14189035.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12231605.jpg)
Register now and access more than 125,000 products
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
![]() | |
Length (L) | 250 mm |
Height (H) | 226 mm |
Material thickness (t) | 6 mm |
Elongated hole length (LL1) | 48 mm |
Elongated hole width (LB1) | 18.3 mm |
Hole distance 1 (LA1) | 50 mm |
Distance 1 (A1) | 50 mm |
Bore diameter (RL) | 18.3 mm |
Limb height (HS) | 110 mm |
Internal width 1 (Bi1) | 84 mm |
Internal width 2 (Bi2) | 116 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Product weight (per item) | 3900 g |