W-SL connector lock bar 100
Connector W-SL lock bar 100
W-SL VERB RSTIEL 100 FSV E-03-0018-08-01
Art.-no. 0862995451
EAN 4049557177151
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 250 mm |
Height (H) | 232 mm |
Material thickness (t) | 6 mm |
Elongated hole length (LL1) | 48 mm |
Elongated hole width (LB1) | 18.3 mm |
Hole distance 1 (LA1) | 50 mm |
Distance 1 (A1) | 50 mm |
Bore diameter (RL) | 18.3 mm |
Limb height (HS) | 110 mm |
Internal width 1 (Bi1) | 104 mm |
Internal width 2 (Bi2) | 122 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Product weight (per item) | 4100.000 g |
