W-SL connector L-angle
Connector W-SL L-angle
W-SL-CON-L-WKL-U80-U120
Art.-no. 086230305
EAN 4050641979025
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 47 mm |
Width (B) | 90 mm |
Height (H) | 180 mm |
Material thickness (t) | 10 mm |
Elongated hole length (LL1) | 36 mm |
Elongated hole width (LB1) | 18 mm |
Hole distance 1 (LA1) | 50 mm |
Distance 1 (A1) | 87 mm |
Distance 2 (A2) | 60.5 mm |
Hole distance (LA2) | 50 mm |
Elongated hole length 2 (LL2) | 25 mm |
Elongated hole width 2 (LB2) | 18 mm |
Surface | Batch hot dip galvanized |
Material | Structural steel, 1.0037 |
Product weight (per item) | 0.839 g |
