Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-SL connecting plate, double

Connecting plate W-SL, double
W-SL VERB.LASCHE DOP. FSV E-03-10-08-01

Art.-no. 0862997231
EAN 4049557184074
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
Length (L)

380 mm

Width (B)

100 mm

Material thickness (t)

16 mm

Elongated hole length (LL1)

39 mm

Elongated hole width (LB1)

18 mm

Hole distance 1 (LA1)

50 mm

Distance 1 (A1)

39 mm

Bore diameter (RL)

18 mm

Hole distance (LA2)

101.5 mm

Surface

Batch hot dip galvanized

Material

Steel

Product weight (per item)

4700 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information