W-SL connecting plate, double
Connecting plate W-SL, double
W-SL VERB.LASCHE DOP. FSV E-03-10-08-01
Art.-no. 0862997231
EAN 4049557184074
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 380 mm |
Width (B) | 100 mm |
Material thickness (t) | 16 mm |
Elongated hole length (LL1) | 39 mm |
Elongated hole width (LB1) | 18 mm |
Hole distance 1 (LA1) | 50 mm |
Distance 1 (A1) | 39 mm |
Bore diameter (RL) | 18 mm |
Hole distance (LA2) | 101.5 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Product weight (per item) | 4700.000 g |
