W-SL connecting plate, crosswise
Connecting plate W-SL, crosswise
W-SL VERB.-LASCHE QUER TZN
Art.-no. A997500763
EAN 4050642755574
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L) | 230 mm |
Width (B) | 230 mm |
Material thickness (t) | 16 mm |
Elongated hole length (LL1) | 108 mm |
Elongated hole width (LB1) | 18 mm |
Distance 1 (A1) | 19 mm |
Distance 2 (A2) | 50 mm |
Distance 3 (A3) | 29 mm |
Bore diameter (RL) | 18 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Product weight (per item) | 3280.000 g |
