Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-SL carrier U80

Carrier U80 W-SL
W-SL TRÄGER 80 FSV NZG E_03_0019_08_00

Art.-no. 0862991800
EAN 4049557177076
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
Steel channel with inclined or parallel inner flange surfaces, hot-rolled
Notice

Length of blanks indicated separately when ordering. Blanks cut to a hole grid of 50 mm.


Surcharges in accordance with DIN 18379 to DIN 18382 apply for invoicing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

600 cm

Height (H)

80 mm

Width (B)

45 mm

Material thickness (t)

8 mm

Bore diameter (RL)

18 mm

Hole distance (LA)

50 mm

Distance 1 (A)

50 mm

Surface

Batch hot dip galvanized

Material

Steel

Weight per meter

8500 g

Included in delivery

1 piece with length 6m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information