W-SL carrier U100
Carrier U100 W-SL
W-SL TRÄGER 100 FSV NZG E_03_0017_08_01
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Length of blanks indicated separately when ordering. Blanks cut to a hole grid of 50 mm.
Surcharges in accordance with DIN 18379 to DIN 18382 apply for invoicing.
Datasheets(X)
![]() | |
Length (L) | 600 cm |
Height (H) | 100 mm |
Width (B) | 50 mm |
Material thickness (t) | 8.5 mm |
Bore diameter (RL) | 18 mm |
Hole distance (LA) | 50 mm |
Distance 1 (A) | 50 mm |
Surface | Batch hot dip galvanized |
Material | Steel |
Weight per meter | 10500 g |
Included in delivery | 1 piece with length 6m |