W-SFM machine setting tool
MASTGTL-(W-SFM)-(M8-M16)
Art.-no. 0904908016
EAN 4049557418636
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy handling - suitable for SDS-plus.
- Particularly suitable for economical series installation.
- Optimal and even power transmission - therefore low manual insertion energy.
- Clean, centric anchor insertion - ideal for the Fixanchor connecting thread due to the tapered chuck.
- Shorter installation time.
- Also ideal for overhead mounting and for difficult-to-access fastenings (e.g. railings/pipe suspensions).
- High-quality steel ensures a long service life.
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
| Usable anchors | ||
| Product profile | Designation | Sizes |
| 02.5 | Fixanchor W-FAZ/S | M8-M16 |
| 02.6 | Fixanchor W-FAZ/A4 | M8-M16 |
| 11.1 | Fixanchor W-FA/S | M8-M16 |
| 11.1 | Fixanchor W-FA/hot-dip galvanised | M8-M16 |
| 11.2 | Fixanchor W-FA/A4 | M8-M16 |
| HCR anchors available via special procurement | ||
Datasheets(X)
- Can be used for anchor sizes M8 to M16.
- Insert the setting tool with the drive arbor suitable for SDS-plus into the WÜRTH rotary hammer drill.
- Place the setting tool chuck on the Fixanchor thread and mechanically place the anchor in the pre-drilled and cleaned drill hole.
- Install the anchors using a torque wrench and the specified torque (see the product information for the anchor).
Suitable for anchor diameter | 8 mm, 10 mm, 12 mm, 16 mm |