Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-SD WSS 1/L impact anchor

Impact anchor W-SD WSS 1/L
DWL-(W-SD/W-WSS1/L1)-(A2K)-M6X40

Art.-no. 0905700500
EAN 4046778852515
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
Noise insulating quick-assembly system for mounting punched tape, eyelets or hook wire, nonius hangers etc., for concrete

Stop bits must be used (approval is subject to use of a stop bit)


Anchors and stop bits form a perfectly coordinated system. This system unit prevents installation errors and ensures attachment as stipulated in the approval.



  • WSS: Pre-assembled unit (anchor, insulating part and hanger) ensures quick and easy insertion

  • Acoustic insulation directly on the raw ceiling ensures long-lasting, technically sound compliance with DIN 4109

  • Immediate load-bearing capacity — no waiting

  • Minimal suspension height
Proof of Performance Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-07/0138
Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process C
Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-07/0138)
Drill the hole
Knock in anchor with setting tool until flush
Mount component
Multiple attachment of non-load-bearing systems in concrete: European Technical Approval ETA-07/0138
Dimensioned in accordance with the European Technical Approval Guidelines (ETAG) for "Metal Anchors for Use in Concrete", Appendix C, measurement process C
Fire resistance (anchoring base: concrete C20/25 to C50/60): R30, R60, R90, R120: Technical Report TR 020 "Evaluation of anchorages in concrete concerning resistance to fire" (included in ETA-07/0138)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for attaching perforated strips, eyelets or wire hooks, vernier hangers etc.

Anchor diameter

6 mm

Anchor length (l) (l)

61 mm

Nominal drill-bit diameter (d 0)

6 mm

Type description

W-SD W-WSS 1/L

Centre-to-centre distance (a)

200 mm

Edge clearance (a r)

100 mm

Minimum component thickness (d)

100 mm

Drill hole depth (t)

42 mm

Performance data

Anchor diameter [mm]

WSS


1/L

Anchors in a redundant non-structural system of non-


load-bearing systems in concrete


(For all load directions)
For c ≥ 150 mm for s ≥ 200 mm

Fadm [kN] ≥ C20/25


and ≤ C50/60

1,4

Admissible load when exposed to fire (R30, R60, R90, R120) see European Technical Approval ETA-07/0138

Characteristic values

Spacing

scr ≥ [mm]

200

Edge distance

ccr ≥ [mm]

150

Drill hole depth

h1 ≥ [mm]

42

Effective anchorage depth

hef ≥ [mm]

36

Minimum member thickness

hmin ≥ [mm]

80

Thread dia.

dthr [mm]

6

Nominal drill diameter**

d0 [mm]

6
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
SDS stop drill bit for W-SD hammer-in anchor

STOPBIT-(F.DWL-(W-SD))-FLG-(W-SDS2)-42MM

x 1 pcs
Setting tool for W-SD impact anchor

STGTL-(F.DWL-W-SD)-(WS6)

For mason's mallet