W-RO 36 round plate
Round plate W-RO 36
RDPLT-ST-(DIGA CS2/3)-36MM
Art.-no. 0864910036
EAN 4045727386507
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Fast securing of films, spray grids and sealing strips on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) according to DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | Steel |
Surface | Zinc plated |
Diameter | 36 mm |
Material thickness | 1 mm |
Height | 6 mm |
