W-RD plastic frame anchor without collar, in natural colour
Plastic frame anchor, W-RD without collar
ANC-(W-RD)-PLA-WO.COLLAR-10-6X60
Art.-no. 0912806001
EAN 4049557393100
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Flexible application
- In-place installation facilitates and speeds up installation
- Time savings due to immediate load-bearing capacity
- Virtually no spinning of the anchor sleeve due to low installation torque and expansion
- Hammer-in stop prevents premature expansion of the anchor during installation
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Effective stability and protection
- Strong anti-rotation lock
- High working loads due to expansion in four directions
- Improved load transmission through even, continuous load transfer across the entire expansion area
Special properties
- Anchor sleeve made of high-quality polyamide
- Halogen and silicone free
- Thermally stable from -40 °C to +80 °C
- Inconspicuous natural colour without additional dyes or coatings
Performance data determined in Würth test laboratory
- The screw length should correspond to the length of the anchor plus the diameter of the screw
- Use wood or chipboard screws without an optimised thread tip (drill tip, counter thread, ring thread etc.)
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Create the drill hole
Clean the drill hole
Set anchor and screw
Screw in the screw
Screw in screw until flush
Performance data determined in Würth test laboratory
Datasheets(X)
- Suitable for light and medium loads
- Suitable for fastening wardrobes, curtain rails, wall shelves, lightweight wall cupboards, wall-mounted cabinets, mirrors, picture frames, cable clamps, electrical switches, washbasins, wooden beams, wooden laths, metal rails, angle brackets, profiles, information signs etc.
- Suitable for attaching components in conjunction with wood or chipboard screws without an optimised thread tip (e.g. drill tip, counter thread, ring thread etc.)
- Secondary attachments: Concrete and solid and perforated block masonry
- Suitable for anchoring in normal weight concrete, masonry walls (solid brick, solid sand-lime blocks, vertically perforated brick, hollow sand-lime blocks, hollow lightweight concrete blocks, solid lightweight concrete blocks)
- Drill perforated and hollow concrete blocks with a rotary drill (without hammer mechanism)
- Drill cuttings must be removed from the drill hole
- Installation temperature in base material ≥ -20 °C
- Installation temperature of the anchor sleeve ≥ 0 °C
Anchor diameter | 6 mm |
Anchor length (l) | 60 mm |
Max. attachment height (t fix) | 10 mm |
Nominal drill-bit diameter (d 0) | 6 mm |
Through-hole in the component to be connected (d f) | 6.5 mm |
Screw diameter | 5 mm |
Drill hole depth (h 0) | 60 mm |
Drill hole depth (h 1) | 60 mm |
Type description | W-RD 6, without collar |
| Performance data | ||||||
| Anchor diameter [mm] | 6 | 8 | 8 | 10 | ||
| Effective anchorage depth hef [mm] | 50 | 50 | 70 | 70 | ||
| Permissible load1) (Tensile, shear load and diagonal tensile force at every angle) | Concrete | Frec [kN] ≥ C20/251) | 0,4 | 0,4 | 0,5 | 0,5 |
| Solid brick Mz, EN 771-1, DIN 105 ≥ NF (≥ 240 x 115 x 71) | Frec [kN] ≥ Mz 361) | 0,2 | 0,3 | 0,4 | 0,3 | |
| Solid sand-lime brick KS, EN 771-2, DIN 106 ≥ NF (≥ 240 x 115 x 71) | Frec [kN] ≥ KS 201) | 0,4 | 0,4 | 0,5 | 0,5 | |
| Solid bricks and solid blocks made of normal weight concrete EN 771-3, DIN 18153 ≥ NF (≥ 240 x 115 x 71) | Frec [kN] ≥ Vbn121) | 0,4 | 0,4 | 0,6 | 0,6 | |
| Solid bricks and solid blocks made of lightweight concrete EN 771-3, DIN V 18152-100 ≥ NF (≥ 240 x 115 x 71) | Frec [kN] ≥ V41) | 0,1 | 0,2 | 0,3 | 0,3 | |
| Vertically perforated brick HLz, EN 771-1, DIN 105 ≥ 2DF (≥ 240 x 115 x113) | Frec [kN] ≥ Hlz 201) | 0,1 | 0,2 | 0,2 | 0,1 | |
| Hollow sand-lime brick KSL, EN 771-2, DIN 106 ≥ 2DF (≥ 240 x 115 x113) | Frec [kN] ≥ KSL 61) | 0,1 | 0,2 | 0,4 | 0,4 | |
| Hollow concrete block made of lightweight concrete 3K Hbl, EN 771-3, DIN 18151 ≥ 16DF (≥ 497 x 237 x 241) | Frec [kN] ≥ Hbl 61) | 0,1 | 0,2 | 0,1 | 0,3 | |
| 1) The recommended loads were obtained with the plug screw with countersunk head in accordance with DIN 97. | ||||||
Characteristic values | ||||||
Concrete | Axis distance | s ≥ [mm] | 100 | 100 | 100 | 100 |
Edge distance | c ≥ [mm] | 70 | 70 | 70 | 140 | |
Minimum member thickness | hmin ≥ [mm] | 100 | 100 | 100 | 100 | |
Masonry | Axis distance | s ≥ [mm] | 250 | 250 | 250 | 250 |
Edge distance | c ≥ [mm] | 100 | 100 | 100 | 100 | |
Minimum member thickness | hmin ≥ [mm] | 115 | 115 | 115 | 115 | |
Nominal drill diameter2) | d0 [mm] | 6 | 8 | 8 | 10 | |
Drill hole depth | h0 ≥ [mm] | 60 | 60 | 80 | 80 | |
Effective anchorage depth3) | hnom ≥ [mm] | 50 | 50 | 70 | 70 | |
Through hole in component being connected | df ≤ [mm] | 6,5 | 8,5 | 8,5 | 10,5 | |
| 1) The recommended loads were obtained with the plug screw with countersunk head in accordance with DIN 97 (art. no. 0157 0. …). 2) If the drilling hole is created in the perforated brick with impact and hammer action, the load capacity is reduced. 3) The anchors must be positioned in such a way that the spreading part is anchored in the web of the stone. | ||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!