W-KLT 2.0 small container S ESD
Storage box W-KLT 2.0 S small container ESD
W-KLT-2.0-S-147X111X59MM-ESD
Art.-no. 1967600089
EAN 4057708988068
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
W-KLT®2.0 XS, XS cross and S small containers have the lowest volume yet in comparison to the current VDA standard-compliant Würth small-load carriers, the W-KLT®2.0.
- Optionally available with a lid for transport protection
- Compatible with CLIP-O-FLEX® thanks to W-KLT®CLIP mini
The benefits of the W-KLT 2.0 small containers for you
- Optimise your work processes in production
- Compatible with your existing W-KLT®2.0 (as a container insert)
- Eliminates superfluous journeys and saves costly time
- Occupies up to 50 % less space in your workplace
- Up to 50 % less contamination of goods (when using the cover)
- Optimum easy access through front flap with no cross bar
- Reliable indicator function: flap open = container in use
Datasheets(X)
Size | S |
Colour | Black |
Internal width (B1) | 99 mm |
Internal length (L3) | 134 mm |
Interior height (H1) | 51 mm |
Material | Plastic |
Design | ESD-capable |