W-IP mounting rail foot
Mounting rail foot W-IP
MNTRLFT-W-IP-2PCS-500X500
Art.-no. 5256003001
EAN 4099618927508
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Perfectly matched to W-IP mounting rails and accessories
- Reliable base for mounting rails, designed for the secure and stable fastening of mounting rails in a wide range of applications
- Intelligent design enables fast and precise installation on concrete, steel or other surfaces
- Flexibility during application due to perfect compatibility with Würth W-IP mounting rails and other standard profiles
- Secure fastening due to integrated bores and pre-shaped mounts for easy fixing without further readjustment
- Innovative damping solutions are optionally available with a rubber pad to minimise vibration and protect the surface
- Space-saving, compact design for efficient installation even in confined spaces
- Highly durable due to the optimised design for use in demanding industrial applications
Product information
Datasheets(X)
Length (L) | 500 mm |
Width (B) | 500 mm |
Height (H) | 140 mm |
Product weight (per item) | 13000.000 g |