W-IP hammer head bolt
Hammer head bolt W-IP
T-HDSCR-W-IP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Toothing of the hammer head ensures impressive load transfer along and across the profile axis
- High-quality zinc-flake coating ideal for demanding, corrosive environments
- Clever square shank prevents against twisting
- Marking notch allows setting to be indicated effortlessly
- Guarantees precision and error-free installation
- Plastic sleeve with integrated spring action holds the screw in place in the slotted hole when it is loosened
- Paired, symmetrical arrangement increases the load capacity
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/570997352.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/570997353.jpg)
Datasheets(X)
![]() | |
Length (L) | 47.8 mm |
Width (B) | 26 mm |
Surface | Flake zinc silver |
Product weight (per item) | 53 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!