Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

W-IP hammer head bolt

T head bolt W-IP
BLT-(T-HD)-(W-IP)

Art.-no. 5256100040
EAN 4099618055188

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Provides an intelligent solution for fast and efficient installation
  • Toothing of the hammer head ensures impressive load transfer along and across the profile axis

  • High-quality zinc-flake coating ideal for demanding, corrosive environments

  • Clever square shank prevents against twisting

  • Marking notch allows setting to be indicated effortlessly

  • Guarantees precision and error-free installation

  • Plastic sleeve with integrated spring action holds the screw in place in the slotted hole when it is loosened

  • Paired, symmetrical arrangement increases the load capacity
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

47.8 mm

Width (B)

26 mm

Surface

Flake zinc silver

Product weight (per item)

53.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-IP 100 mounting rail

MNTRL-(W-IP)-100X100X4-HDG

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
x 6 m
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-IP-Q-6L connection bracket with web

CONBRKT-(W-IP-Q-6H)-W.WEB

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
x 1 pcs
W-IP-Q-6L transverse connection bracket

CONANGL-(W-IP)-Q-6H-CRS

The W-IP-Q-6L connection bracket is part of a modular rail system for heavy-duty applications in technical building equipment as well as in industrial and plant construction
x 1 pcs
W-IP-Q-M-8L connection bracket with double web

CONBRKT-(W-IP-Q-M-8H)-DOUBLEWEB

Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
x 1 pcs
W-IP U-shape profile foot

PRLFT-(W-IP)-(U-SHAP)

Enables effortless and secure connection to the floor, ceiling or wall
x 1 pcs
W-IP mounting rail connector

MNTRLCON-(W-IP)-100-OS

Rigid rail joint for connecting W-IP mounting rails
x 1 pcs
W-IP hinge connector

JNTCON-(W-IP)

Hinged connection for struts and diagonals with variable angle adjustment
x 1 pcs
W-IP connecting lug

CONFISHPLT-(W-IP)

Lug for implementing cable anchors and connecting diagonals
x 1 pcs
W-IP pipe holder

PIPHOLD-(W-IP)

Provides a flexible solution and efficient assembly of pipes on the W-IP mounting profile in combination with round steel clips
x 1 pcs
W-IP sleeve connection

SLEVCON-(W-IP)-COMBI-M10/12

Sleeve connection for suspended or elevated constructions
x 1 pcs
W-IP sleeve connection

SLEVCON-(W-IP)-COMBI-M16

Sleeve connection for suspended or elevated constructions
x 1 pcs
W-IP bolt connection, elevated

BLTCON-(W-IP)-M10

Lug for implementing cable anchors and connecting diagonals
x 1 pcs
W-IP bolt connection, elevated

BLTCON-(W-IP)-M12

Lug for implementing cable anchors and connecting diagonals
x 1 pcs
W-IP bolt connection, elevated

BLTCON-(W-IP)-M16

Lug for implementing cable anchors and connecting diagonals
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information